This item is Discontinued.

Safavieh 35.4 x 35.4 x 29.5 in. Kresler Folding Table, Natural PAT7058A

35.4 x 35.4 x 29.5 in. Kresler Folding Table, Natural (Discontinued)

  • Mfr # PAT7058A
  • Zoro # G411807547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT7058A
Zoro #
G411807547
UPC #
889048792098
Country of Origin
China

Dimensions

Size Dimension
35.4 in x 35.4 in x 29.5 in

Details

Wood Type
Eucalyptus
Metal Type
Galvanized Steel
Tabletop Material
Wood
Weight Capacity
330 Lbs.
Frame Color
Gold
Tabletop Color
Natural
Finish
Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.