This item is Discontinued.

Safavieh 4 ft.-5 in. x 6 ft.-5 in. Cabana Contemporary Rectangle Rug, Grey & Blue CBN382G-4

4 ft.-5 in. x 6 ft.-5 in. Cabana Contemporary Rectangle Rug, Grey & Blue (Discontinued)

  • Mfr # CBN382G-4
  • Zoro # G311651318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBN382G-4
Zoro #
G311651318
UPC #
195058184212
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Size
4ft X 6 ft
Thickness
0.28 in

Details

Material
Polypropylene
Weave
power loomed
Color
Grey/Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.