This item is Discontinued.

Safavieh 4 ft. 5 in. x 6 ft. 5 in. Calista Area Rug Red & Blue CAL114Q-4

4 ft. 5 in. x 6 ft. 5 in. Calista Area Rug Red & Blue (Discontinued)

  • Mfr # CAL114Q-4
  • Zoro # G911526474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAL114Q-4
Zoro #
G911526474
UPC #
195058154055
Country of Origin
Türkiye

Dimensions

Size
4ft X 6 ft
Pile Height
0.98 in in
Thickness
0.98 in in

Details

Color
Red/Blue
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.