This item is Discontinued.

Safavieh 4 ft. 5 in. x 6 ft. 5 in. Pyramid Contemporary Rectangle Power Loomed Rug - Gray & Ivory PYR233F-4

4 ft. 5 in. x 6 ft. 5 in. Pyramid Contemporary Rectangle Power Loomed Rug - Gray & Ivory (Discontinued)

  • Mfr # PYR233F-4
  • Zoro # G811658121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYR233F-4
Zoro #
G811658121
UPC #
195058042284
Country of Origin
Egypt

Dimensions

Size
4 ft-5inx6 ft-5in

Details

Color
Grey/Ivory
Pattern
pyramid
Material
52% Polypropylene, 24% Jute, 13% Latex, 11% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.