This item is Discontinued.

Safavieh 4 ft. 5 in. x 6 ft. 5 in. Skyler 500 Contemporary Rectangle Power Loomed Area Rug Beige & Navy SKY542B-4

4 ft. 5 in. x 6 ft. 5 in. Skyler 500 Contemporary Rectangle Power Loomed Area Rug Beige & Navy (Discontinued)

  • Mfr # SKY542B-4
  • Zoro # G211523296
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SKY542B-4
Zoro #
G211523296
UPC #
195058047807
Country of Origin
Türkiye

Dimensions

Size
4 ft-5inx6 ft-5in

Details

Color
Beige/Navy
Pattern
skyler
Material
80% Polypropylene, 20% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.