This item is Discontinued.

Safavieh 4 ft. x 4 ft. Round Vintage Leather Hand Woven RugLight Grey & Black VTL388C-4R

4 ft. x 4 ft. Round Vintage Leather Hand Woven RugLight Grey & Black (Discontinued)

  • Mfr # VTL388C-4R
  • Zoro # G709831162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTL388C-4R
Zoro #
G709831162
UPC #
889048292239
Country of Origin
India

Dimensions

Size
4 ft x 4 ft

Details

Color
Light Grey/Black
Pattern
vintage leather
Material
80% Leather, 20% Cotton
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.