This item is Discontinued.

Safavieh 4 Ft. X 5 Ft. -7 In. Small Rectangle Indoor-Outdoor Courtyard- Black And Sand- Machine Made Rug CY5139D-4

4 Ft. X 5 Ft. -7 In. Small Rectangle Indoor-Outdoor Courtyard- Black And Sand- Machine Made Rug (Discontinued)

  • Mfr # CY5139D-4
  • Zoro # G510613926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY5139D-4
Zoro #
G510613926
UPC #
683726507703
Country of Origin
China

Dimensions

Thickness
0.20 in
Size
4 ft X 5 ft

Details

Weave
power loomed
Material
Polyester, Polypropylene
Color
Black/Beige

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.