This item is Discontinued.

Safavieh 4 Ft. X 5 Ft. - 7 In. Small Rectangle- Indoor - Outdoor Courtyard Natural Blue Machine Made Rug CY0901-3101-4

4 Ft. X 5 Ft. - 7 In. Small Rectangle- Indoor - Outdoor Courtyard Natural Blue Machine Made Rug (Discontinued)

  • Mfr # CY0901-3101-4
  • Zoro # G810620365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY0901-3101-4
Zoro #
G810620365
UPC #
683726104308
Country of Origin
China

Dimensions

Thickness
0.20 in
Size
4 ft X 5 ft

Details

Weave
power loomed
Material
Polyester, Polypropylene
Color
Natural/Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.