This item is Discontinued.

Safavieh 4 x 4 ft. Adirondack 125C Power Loomed Square Area Rug Cream & Grey ADR125C-4SQ

4 x 4 ft. Adirondack 125C Power Loomed Square Area Rug Cream & Grey (Discontinued)

  • Mfr # ADR125C-4SQ
  • Zoro # G611554654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR125C-4SQ
Zoro #
G611554654
UPC #
889048556751
Country of Origin
China

Dimensions

Pile Height
0.35 in
Size
4ft X4ft

Details

Weave
power loomed
Color
Cream/Grey
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.