This item is Discontinued.

Safavieh 4 x 4 ft. Adirondack Power Loomed Square Area Rug Creme & Gold ADR207A-4SQ

4 x 4 ft. Adirondack Power Loomed Square Area Rug Creme & Gold (Discontinued)

  • Mfr # ADR207A-4SQ
  • Zoro # G011545658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR207A-4SQ
Zoro #
G011545658
UPC #
889048944480
Country of Origin
Türkiye

Dimensions

Size
4ft X4ft
Pile Height
0.35 in

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Creme/Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.