This item is Discontinued.

Safavieh 4 x 4 ft. Adirondack Power Loomed Square Area Rug Silver & Charcoal ADR106P-4SQ

4 x 4 ft. Adirondack Power Loomed Square Area Rug Silver & Charcoal (Discontinued)

  • Mfr # ADR106P-4SQ
  • Zoro # G111521163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR106P-4SQ
Zoro #
G111521163
UPC #
889048407060
Country of Origin
Turkey

Dimensions

Size
4inX4in
Pile Height
0.35in

Details

Color
Silver/Charcoal
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.