Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 4 ft. Global Tulum Square Rug Ivory & Black TUL272B-4SQ

4 x 4 ft. Global Tulum Square Rug Ivory & Black (Discontinued)

  • Mfr # TUL272B-4SQ
  • Zoro # G811527748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272B-4SQ
Zoro #
G811527748
UPC #
195058266130
Country of Origin
Turkey

Dimensions

Size
4 ft X 4 ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Ivory/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.