This item is Discontinued.

Safavieh 4 x 4 ft. Monaco Power Loomed Square Area Rug, Light Grey and Multi-Color MNC222G-4SQ

4 x 4 ft. Monaco Power Loomed Square Area Rug, Light Grey and Multi-Color (Discontinued)

  • Mfr # MNC222G-4SQ
  • Zoro # G809290364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC222G-4SQ
Zoro #
G809290364
UPC #
889048441583
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
4ft X4ft

Details

Weave
flat weave
Color
Light Grey/Multi
Material
57% Polypropylene, 30% Cotton, 13% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.