This item is Discontinued.

Safavieh 4 x 4 ft. Round Grey and Grey Florida Shag Rug SG454-8080-4R

4 x 4 ft. Round Grey and Grey Florida Shag Rug (Discontinued)

  • Mfr # SG454-8080-4R
  • Zoro # G409750473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG454-8080-4R
Zoro #
G409750473
UPC #
683726535553
Country of Origin
China

Dimensions

Pile Height
1.18 in
Size
4 ft x 4 ft

Details

Weave
power loomed
Color
Grey/Grey
Material
50% Polyester, 50% Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.