This item is Discontinued.

Safavieh 4 x 4 ft. Round Natural Fiber Hand Woven Rug, Ivory NF364B-4R

4 x 4 ft. Round Natural Fiber Hand Woven Rug, Ivory (Discontinued)

  • Mfr # NF364B-4R
  • Zoro # G909882001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF364B-4R
Zoro #
G909882001
UPC #
889048488670
Country of Origin
Turkey

Dimensions

Size
4 ft x 4 ft

Details

Color
Ivory
Pattern
natural fiber
Material
Jute
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.