This item is Discontinued.

Safavieh 4 x 4 ft. SGD-Dallas Shag Power Loomed Square Area Rug; Grey & Ivory SGDS257G-4SQ

4 x 4 ft. SGD-Dallas Shag Power Loomed Square Area Rug; Grey & Ivory (Discontinued)

  • Mfr # SGDS257G-4SQ
  • Zoro # G211668607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGDS257G-4SQ
Zoro #
G211668607
UPC #
195058083690
Country of Origin
Türkiye

Dimensions

Size
4 ft X 4 ft

Details

Color
Grey/Ivory
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.