This item is Discontinued.

Safavieh 4 x 4 ft. Shag Power Loomed Square Area Rug, Beige and Multicolor SG453-1391-4SQ

4 x 4 ft. Shag Power Loomed Square Area Rug, Beige and Multicolor (Discontinued)

  • Mfr # SG453-1391-4SQ
  • Zoro # G309744848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG453-1391-4SQ
Zoro #
G309744848
UPC #
889048124059
Country of Origin
Türkiye

Dimensions

Pile Height
1.18in
Size
4 ft x 4 ft

Details

Color
Beige/Multi
Pattern
florida shag
Material
50% Polyester, 50% Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.