This item is Discontinued.

Safavieh 4 x 5 ft.-7 in. Monaco Power Loomed Medium Rectangle Area Rug, Fuchsia and Grey MNC253J-4

4 x 5 ft.-7 in. Monaco Power Loomed Medium Rectangle Area Rug, Fuchsia and Grey (Discontinued)

  • Mfr # MNC253J-4
  • Zoro # G509290022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNC253J-4
Zoro #
G509290022
UPC #
889048399891
Country of Origin
Turkey

Dimensions

Size
4 ft X 5 ft
Pile Height
0.35 in

Details

Weave
flat weave
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Color
Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.