This item is Discontinued.

Safavieh 4 x 5 ft. - 7 in. Paradise Power Loomed Rug Small Rectangle - Purple & Fuchisa PAR148-880-4

4 x 5 ft. - 7 in. Paradise Power Loomed Rug Small Rectangle - Purple & Fuchisa (Discontinued)

  • Mfr # PAR148-880-4
  • Zoro # G311522373
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAR148-880-4
Zoro #
G311522373
UPC #
683726563549
Country of Origin
Belgium

Dimensions

Size
4 ft X 5 ft
Pile Height
0.24 in

Details

Color
Purple/Fuchisa
Material
75% Viscose, 18% Polyester, 7% Cotton
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.