This item is Discontinued.

Safavieh 4 x 5 ft. 7 in. Rectangle Indoor and Outdoor Veranda Creme and Red Accent Rug VER092-0313-4

This item is Discontinued.

Safavieh

4 x 5 ft. 7 in. Rectangle Indoor and Outdoor Veranda Creme and Red Accent Rug (Discontinued)

Mfr # VER092-0313-4
Zoro # G009825458
UPC # 683726667490
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VER092-0313-4
Zoro #
G009825458
UPC #
683726667490
Country of Origin
China

Dimensions

Size
4 ftX5 ft-7in
Pile Height
0.16in

Details

Color
Creme/Red
Pattern
veranda
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.