This item is Discontinued.

Safavieh 4 x 5 ft. 7 in. Small Rectangle Traditional Vintage Light Blue Area Rug VTG172-2110-4

4 x 5 ft. 7 in. Small Rectangle Traditional Vintage Light Blue Area Rug (Discontinued)

  • Mfr # VTG172-2110-4
  • Zoro # G209287575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTG172-2110-4
Zoro #
G209287575
UPC #
683726366928
Country of Origin
China

Dimensions

Pile Height
0.24 in
Size
4 ft X 5 ft

Details

Weave
power loomed
Material
67.7% Viscose, 20.6% Polyester, 11.8% Cotton
Color
Light Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.