This item is Discontinued.

Safavieh 4 x 6 ft. Abstract 100 Percent Wool Pile Rectangle RugIvory & Navy ABT349N-4

4 x 6 ft. Abstract 100 Percent Wool Pile Rectangle RugIvory & Navy (Discontinued)

  • Mfr # ABT349N-4
  • Zoro # G309882595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT349N-4
Zoro #
G309882595
UPC #
889048800809
Country of Origin
India

Dimensions

Pile Height
3/8 in
Size
4ft X6ft

Details

Weave
hand tufted / hooked
Material
Wool
Color
Ivory/Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.