
4 x 6 ft. Adirondack Power Loomed Rectangle Area Rug Silver & Black
Mfr # ADR207D-4
Zoro # G111547668
product price: $74.35
/eaKey Features
Weave
power loomed
Size
4ft X6ft
Material
55% Polypropylene, 40% Jute, 5% Polyester
Pile Height
0.35 in
Color
Silver/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADR207D-4
Zoro #
G111547668
UPC #
889048737693
Country of Origin
Turkey
Dimensions
Size
4ft X6ft
Pile Height
0.35 in
Details
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Silver/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.