Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Blossom Traditional Hand Tufted Rectangle Rug, Red & Blue BLM563Q-4

4 x 6 ft. Blossom Traditional Hand Tufted Rectangle Rug, Red & Blue (Discontinued)

  • Mfr # BLM563Q-4
  • Zoro # G311652711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLM563Q-4
Zoro #
G311652711
UPC #
195058479783
Country of Origin
India

Dimensions

Size
4inX6in
Pile Height
0.20in - 0.35in

Details

Color
Ivory/Green
Pattern
blossom
Material
Wool
Weave
hand tufted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.