This item is Discontinued.

Safavieh 4 x 6 ft. Braided Contemporary Oval Rug, Gold & Natural BRD910W-4OV

4 x 6 ft. Braided Contemporary Oval Rug, Gold & Natural (Discontinued)

  • Mfr # BRD910W-4OV
  • Zoro # G709543478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRD910W-4OV
Zoro #
G709543478
UPC #
889048982437
Country of Origin
India

Dimensions

Size
4 ft x 6 ft

Details

Color
Gold/Natural
Pattern
braided
Material
50% Jute, 25% Wool, 25% Cotton
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.