Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Cabana Coastal Power Loomed Rectangle Rug Black & Rust CBN445H-4

4 x 6 ft. Cabana Coastal Power Loomed Rectangle Rug Black & Rust (Discontinued)

  • Mfr # CBN445H-4
  • Zoro # G911533786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBN445H-4
Zoro #
G911533786
UPC #
195058595780
Country of Origin
Turkey

Dimensions

Size
4inX6in
Pile Height
0.16in
Thickness
0.24in

Details

Color
Black/Rust
Pattern
cabana
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.