Zoro Homepage

4 x 6 ft. Cabana Coastal Power Loomed Rectangle Rug Grey & Rust

  • Mfr # CBN458F-4

  • Zoro # G711534792


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Pattern
cabana
Material
Polypropylene
Pile Height
0.16in
Thickness
0.24in
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBN458F-4
Zoro #
G711534792
UPC #
195058597388
Country of Origin
Turkey

Dimensions

Size
4inX6in
Pile Height
0.16in
Thickness
0.24in

Details

Color
Grey/Rust
Pattern
cabana
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.