Zoro Homepage

4 x 6 ft. Cedar Brook Rectangle Hand-Loomed Rug Ivory & Orange

  • Mfr # CDR101P-4

  • Zoro # G809825313


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Orange
Weave
power loomed
Size
4ft X 6 ft
Material
60% Cotton, 40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDR101P-4
Zoro #
G809825313
UPC #
889048661950
Country of Origin
India

Dimensions

Size
4ft X 6 ft

Details

Color
Ivory/Orange
Weave
power loomed
Material
60% Cotton, 40% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.