
4 x 6 ft. Dream Contemporary Rectangle Area RugsIvory & Ivory
Mfr # DRM500B-4
Zoro # G309288885
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Pattern
dream
Material
60% Viscose, 40% Polyester
Pile Height
0.30in
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRM500B-4
Zoro #
G309288885
UPC #
889048732520
Country of Origin
Turkey
Dimensions
Pile Height
0.30in
Size
4inX6in
Details
Color
Ivory/Ivory
Pattern
dream
Material
60% Viscose, 40% Polyester
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.