This item is Discontinued.

Safavieh 4 x 6 ft. Fontana Shag 800 Contemporary Rectangle Power Loomed Rug Gray & Ivory FNT888F-4

This item is Discontinued.

Safavieh

4 x 6 ft. Fontana Shag 800 Contemporary Rectangle Power Loomed Rug Gray & Ivory (Discontinued)

Mfr # FNT888F-4
Zoro # G009825915
UPC # 195058067386
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FNT888F-4
Zoro #
G009825915
UPC #
195058067386
Country of Origin
Türkiye

Dimensions

Size
4ft X6ft
Pile Height
1.97 in

Details

Color
Grey/Ivory
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.