This item is Discontinued.

Safavieh 4 x 6 ft. Hudson Shag Contemporary Rectangle Power Loomed Rug - Gray & Ivory SGH298F-4

4 x 6 ft. Hudson Shag Contemporary Rectangle Power Loomed Rug - Gray & Ivory (Discontinued)

  • Mfr # SGH298F-4
  • Zoro # G311657273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGH298F-4
Zoro #
G311657273
UPC #
195058080828
Country of Origin
Türkiye

Dimensions

Pile Height
1.81 in
Size
4 ft x 6 ft

Details

Color
Grey/Ivory
Weave
power loomed
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.