Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6 ft. Illusion Power Loomed Rectangle Area Rug Light Grey & Cream

  • Mfr # ILL700B-4

  • Zoro # G611542095


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Size
4inX6in
Color
Light Grey/Cream
Pattern
illusion
Material
60% Viscose, 40% Polyester
Pile Height
0.24in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILL700B-4
Zoro #
G611542095
UPC #
889048421851
Country of Origin
Turkey

Dimensions

Size
4inX6in
Pile Height
0.24in

Details

Color
Light Grey/Cream
Pattern
illusion
Material
60% Viscose, 40% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.