This item is Discontinued.

Safavieh 4 x 6 ft. Invista 400 Power-Loomed Rectangle Rug Gray & Blue INV481F-4

4 x 6 ft. Invista 400 Power-Loomed Rectangle Rug Gray & Blue (Discontinued)

  • Mfr # INV481F-4
  • Zoro # G709829442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INV481F-4
Zoro #
G709829442
UPC #
889048727038
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Size
4ft X6ft

Details

Weave
power loomed
Material
80% Polypropylene, 20% Polyester
Color
Grey/Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.