Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Kenya Handmade Rectangle Area Rug Grey & Ivory KNY778F-4

4 x 6 ft. Kenya Handmade Rectangle Area Rug Grey & Ivory (Discontinued)

  • Mfr # KNY778F-4
  • Zoro # G611533840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY778F-4
Zoro #
G611533840
UPC #
195058656849
Country of Origin
India

Dimensions

Size
4inX6in
Pile Height
0.51in

Details

Color
Grey/Ivory
Pattern
kenya
Material
70% Wool, 20% Cotton,10% Polyester
Weave
hand woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.