Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Kilim Hand Woven Medium Rectangle Area Rug, Light Pink and Grey KLM108C-4

4 x 6 ft. Kilim Hand Woven Medium Rectangle Area Rug, Light Pink and Grey (Discontinued)

  • Mfr # KLM108C-4
  • Zoro # G409433284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLM108C-4
Zoro #
G409433284
UPC #
889048364295
Country of Origin
India

Dimensions

Pile Height
0.28in
Size
4inX6in

Details

Color
Light Pink/Grey
Pattern
kilim
Material
80% Viscose, 20% Cotton
Weave
hand woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.