
4 x 6 ft. Kilim Hand Woven Medium Rectangle Area Rug, Purple and Rust
Mfr # KLM108D-4
Zoro # G409433031
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Pattern
kilim
Material
80% Viscose, 20% Cotton
Pile Height
0.28in
Size
4inX6in
Weave
hand woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLM108D-4
Zoro #
G409433031
UPC #
889048364318
Country of Origin
India
Dimensions
Pile Height
0.28in
Size
4inX6in
Details
Color
Purple/Rust
Pattern
kilim
Material
80% Viscose, 20% Cotton
Weave
hand woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.