Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Kilim Rectangle Hand Loomed Wool RugBlack & Ivory KLM521A-4

4 x 6 ft. Kilim Rectangle Hand Loomed Wool RugBlack & Ivory (Discontinued)

  • Mfr # KLM521A-4
  • Zoro # G309882663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLM521A-4
Zoro #
G309882663
UPC #
889048765368
Country of Origin
China

Dimensions

Pile Height
0.31 in
Size
4ft X6ft

Details

Weave
hand tufted / hooked
Material
Wool
Color
Black/Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.