Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Martha Stewart Contemporary Rectangle Area Rug Silver & Grey MSR421G-4

4 x 6 ft. Martha Stewart Contemporary Rectangle Area Rug Silver & Grey (Discontinued)

  • Mfr # MSR421G-4
  • Zoro # G011531477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR421G-4
Zoro #
G011531477
UPC #
195058180160
Country of Origin
Turkey

Dimensions

Size
4inX6in
Pile Height
0.25in

Details

Color
Silver/Grey
Pattern
martha stewart
Material
Cotton
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.