
4 x 6 ft. Martha Stewart Rectangle Area Rug Cream & Beige
Mfr # MSR671A-4
Zoro # G011521546
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Size
4inX6in
Pattern
martha stewart
Material
50% Polyester, 50% Polypropylene
Pile Height
0.39in
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSR671A-4
Zoro #
G011521546
UPC #
889048958845
Country of Origin
Turkey
Dimensions
Size
4inX6in
Pile Height
0.39in
Details
Color
Cream/Beige
Pattern
martha stewart
Material
50% Polyester, 50% Polypropylene
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.