This item is Discontinued.

Safavieh 4 x 6 ft. Medium Rectangle Linden 100 Power Loomed Rug, Natural and Brown LND127B-4

4 x 6 ft. Medium Rectangle Linden 100 Power Loomed Rug, Natural and Brown (Discontinued)

  • Mfr # LND127B-4
  • Zoro # G509750779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LND127B-4
Zoro #
G509750779
UPC #
889048453012
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Thickness
0.20in

Details

Color
Natural/Brown
Pattern
linden
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.