Zoro Homepage

4 x 6 ft. Medium Rectangle Stone Wash Hand Knotted RugGrey

  • Mfr # STW235I-4

  • Zoro # G509655166


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Weave
hand knotted
Pile Height
0.20 in
Size
4ft X6ft
Material
55% Wool, 10% Viscose, 35% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STW235I-4
Zoro #
G509655166
UPC #
889048006140
Country of Origin
India

Dimensions

Pile Height
0.20 in
Size
4ft X6ft

Details

Weave
hand knotted
Material
55% Wool, 10% Viscose, 35% Cotton
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.