This item is Discontinued.

Safavieh 4 x 6 ft. Montage 200 Power Loomed Rectangle Area Rug Rust & Ivory MTG241P-4

4 x 6 ft. Montage 200 Power Loomed Rectangle Area Rug Rust & Ivory (Discontinued)

  • Mfr # MTG241P-4
  • Zoro # G311552752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG241P-4
Zoro #
G311552752
UPC #
195058016582
Country of Origin
Turkey

Dimensions

Pile Height
0.08 in
Thickness
0.16 in
Size
4 ft x 6 ft

Details

Weave
power loomed
Color
Rust/Ivory
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.