Zoro Homepage

4 x 6 ft. Montage Rustic Small Rectangular Area Rug, Grey and Charcoal

  • Mfr # MTG366G-4

  • Zoro # G209289326


product price: $67.55
/ea

Key Features

Pattern
montage
Material
Polypropylene
Pile Height
0.08in
Thickness
0.16in
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG366G-4
Zoro #
G209289326
UPC #
889048546042
Country of Origin
Turkey

Dimensions

Pile Height
0.08in
Thickness
0.16in
Size
4 ft x 6 ft

Details

Color
Grey/Charcoal
Pattern
montage
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.