Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 4 x 6 ft. Nantucket Hand Loomed Rectangle Area Rug Ivory & Blue NAN148M-4

4 x 6 ft. Nantucket Hand Loomed Rectangle Area Rug Ivory & Blue (Discontinued)

  • Mfr # NAN148M-4
  • Zoro # G011546921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAN148M-4
Zoro #
G011546921
UPC #
889048736917
Country of Origin
India

Dimensions

Size
4 ft x 6 ft

Details

Color
Ivory/Blue
Pattern
nantucket
Material
70% Cotton, 30% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.