This item is Discontinued.

Safavieh 4 x 6 ft. Natural Fiber Rectangle Area RugIvory NF483A-4

4 x 6 ft. Natural Fiber Rectangle Area RugIvory (Discontinued)

  • Mfr # NF483A-4
  • Zoro # G609813893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF483A-4
Zoro #
G609813893
UPC #
889048835306
Country of Origin
India

Dimensions

Size
4inX6in
Pile Height
0.39in

Details

Color
Ivory
Pattern
natural fiber
Material
63% Wool, 37% Jute
Weave
flat weave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.