This item is Discontinued.

Safavieh 4 x 6 ft. Natural Fiber Rectangle Area RugIvory NF487A-4

4 x 6 ft. Natural Fiber Rectangle Area RugIvory (Discontinued)

  • Mfr # NF487A-4
  • Zoro # G009813967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF487A-4
Zoro #
G009813967
UPC #
889048835368
Country of Origin
India

Dimensions

Pile Height
0.39in
Size
4inX6in

Details

Color
Ivory
Pattern
natural fiber
Material
63% Wool, 37% Jute
Weave
flat weave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.