Zoro Homepage

4 x 6 ft. Natural Fiber Rustic Rectangle Rug, Grey & Natural

  • Mfr # NF821F-4

  • Zoro # G709544376


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Thickness
0.31 in
Weave
hand knotted
Color
Grey/Natural
Size
4ft X6ft
Material
Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF821F-4
Zoro #
G709544376
UPC #
889048949775
Country of Origin
India

Dimensions

Thickness
0.31 in
Size
4ft X6ft

Details

Weave
hand knotted
Color
Grey/Natural
Material
Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.