Zoro Homepage

4 x 6 ft. Power Loomed Small Rectangle Shag RugLight Blue & Blue

  • Mfr # SG471-6065-4

  • Zoro # G209748076


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue/Blue
Pattern
florida shag
Material
Polypropylene
Pile Height
1.18in
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG471-6065-4
Zoro #
G209748076
UPC #
889048323964
Country of Origin
Turkey

Dimensions

Pile Height
1.18in
Size
4 ft x 6 ft

Details

Color
Light Blue/Blue
Pattern
florida shag
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.