Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6 ft. Rectangle Area Rug Rust & Taupe

  • Mfr # ARA580P-4

  • Zoro # G811532940


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Color
Rust/Taupe
Pile Height
0.24 in
Material
Polypropylene
Weave
power loomed
Size
4ft X6ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARA580P-4
Zoro #
G811532940
UPC #
195058420679
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Size
4ft X6ft

Details

Color
Rust/Taupe
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.