Zoro Homepage

4 x 6 ft. Saffron Rectangle Power Loomed Rug Rust & Ivory

  • Mfr # SFN204P-4

  • Zoro # G809828079


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Material
53% Cotton, 34% Polyester, 12% Rayon, 1% Other
Weave
power loomed
Size
4ft X 6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFN204P-4
Zoro #
G809828079
UPC #
889048650138
Country of Origin
India

Dimensions

Size
4ft X 6 ft

Details

Color
Rust/Ivory
Material
53% Cotton, 34% Polyester, 12% Rayon, 1% Other
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.